Breaker, Bolt On, 1P, 40A, 277VAC, 18KAIC, Thermal Magnetic

Item #: 61242

Cat #: EDB14040

UPC: 785901878957

Breaker, Bolt On, 1-Pole, 40 Amp, 277 Volt AC, 18 KAIC, Thermal Magnetic, E-Frame
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Bolt On, 1-Pole, 40 Amp, 277 Volt AC, 18 KAIC, Thermal Magnetic, E-Frame
Also known as: 785901878957, EDB14040

Specifications

Volts AC: 277
Poles: 1
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 277
Amps: 40
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)