Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 31.500 x 23.620 x 7.870", Aluminum

Item #: 612409

Cat #: ECL806020CH

UPC: 783510380199

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 31.500 x 23.620 x 7.870 Inch, Aluminum With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 31.500 x 23.620 x 7.870 Inch, Aluminum With Gray Powder Coat Finish
Lightweight, corrosion-resistant ComLine aluminum wall-mount enclosures provide long-lasting protection for housing electrical components in extreme outdoor environments. These customizable enclosures employ a foam-in-place gasket for a tight seal and are ideal for rooftop or tower-mounted telecommunications applications.
Also known as: 783510380199, ECL806020CH

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall
Height: 31.500 in
Width: 23.620 in
Material: Aluminum
Finish: Powder Coated, Painted
Knockouts: No
Depth: 7.870 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Mounting: Wall
Width: 23.620 in
Finish: Powder Coated, Painted
Depth: 7.870 in
Color: Gray
Height: 31.500 in
Material: Aluminum
Knockouts: No

Customer Reviews

No reviews for this product
(0)