Enclosure, Comline Series, Hidden Hinge Cover, NEMA 4X, 31.500 x 23.620 x 7.870", Aluminum
Item #: 612408
Cat #: ECL806020
UPC: 783510371395
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Comline Series, Hidden Hinge Cover, NEMA 4X, 31.500 x 23.620 x 7.870 Inch, Aluminum With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, Comline Series, Hidden Hinge Cover, NEMA 4X, 31.500 x 23.620 x 7.870 Inch, Aluminum With Gray Powder Coat Finish
Lightweight, corrosion-resistant ComLine aluminum wall-mount enclosures provide long-lasting protection for housing electrical components in extreme outdoor environments. These customizable enclosures employ a foam-in-place gasket for a tight seal and are ideal for rooftop or tower-mounted telecommunications applications.
Also known as: 783510371395, ECL806020
Specifications
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Color: | Gray |
Mounting: | Wall |
Height: | 31.500 in |
Width: | 23.620 in |
Material: | Aluminum |
Finish: | Powder Coated, Painted |
Knockouts: | No |
Depth: | 7.870 in |
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Mounting: | Wall |
Width: | 23.620 in |
Finish: | Powder Coated, Painted |
Depth: | 7.870 in |
Color: | Gray |
Height: | 31.500 in |
Material: | Aluminum |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)