Relay, Control, 10A, 24VDC, 3NO Contacts, 1NC Contact

Item #: 61234

Cat #: 700-K31Z-ZJ

UPC: 662074502486

Documents & Guides
Relay, Control, 4 Pole, 10 Amp Rated, 24 Volt DC, Coil, 3 Normally Open, Contacts, 1 Normally Closed, Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Control, 4 Pole, 10 Amp Rated, 24 Volt DC, Coil, 3 Normally Open, Contacts, 1 Normally Closed, Contact
Also known as: 662074502486, 700-K31Z-ZJ

Specifications

Volts DC Control: 24
Type: Control, Miniature, Relay
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts DC Control: 24
Amps: 10
Poles: 4
Type: Control, Miniature, Relay
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)