Drive, Variable, 380-480VAC, 7.5kW, 10HP, 17A, Normal & Heavy Duty

Item #: 612338

Cat #: 25A-D017N114

UPC: 885630702612

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame C, with Integral EMC Filter

Overview

Drive, PowerFlex 523, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame C, with Integral EMC Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-D017N114 from Rockwell Automation® is a 480 V AC, three phase PowerFlex 523 AC drive. It has 17 A output current and a C frame. And it is IP20 NEMA /open type with an EMC filter.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630702612, 25A-D017N114

Specifications

Phase: 3
Horsepower: 10
Amps: 17
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 7.500 kW
Phase: 3
Amps: 17
IP/NEMA Rating: IP20
Horsepower: 10
Type: Variable Frequency Drive
Wattage: 7.500 kW

Customer Reviews

No reviews for this product
(0)