IQ260 METER/DISPLAY LOG 60HZ 5A 90-265V

Item #: 612328

Cat #: IQ260ML65110

UPC: 786685538259

Sign In or Register to view pricing and more.
IQ 260 Meter (with integral display), Data logging, 60 Hz, 5A secondary, 90-265 Vac/dc power supply, 2 relay outputs/2 status inputs

Overview

IQ 260 Meter (with integral display), Data logging, 60 Hz, 5A secondary, 90-265 Vac/dc power supply, 2 relay outputs/2 status inputs
EatonÆs IQ 100 an IQ 200 series of electronic power meters offer high-end capabilities you would not expect from an ultra-compact meter. As the first line of defense against costly power problems, they can perform the work of an entire wall of legacy metering equipment utilizing todayÆs technology.
Also known as: 786685538259, IQ260ML65110

Specifications

Mounting: Panel
Amps: 5
Type: Meter
Volts AC Range: 90 - 265
Volts DC Range: 90 - 265
Mounting: Panel
Type: Meter
Volts DC Range: 90 - 265
Amps: 5
Volts AC Range: 90 - 265

Customer Reviews

No reviews for this product
(0)