Drive, Variable, 240VAC, 11A, 2.2kW, 3HP, Normal & Heavy Duty

Item #: 612189

Cat #: 25A-A011N104

UPC: 885630700984

Documents & Guides
Drive, PowerFlex 523, 240 Volt AC, 11 Amp, 2.2 kW, 3.0 Horse Power, Normal & Heavy Duty, Frame B, IP20, Open, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 523, 240 Volt AC, 11 Amp, 2.2 kW, 3.0 Horse Power, Normal & Heavy Duty, Frame B, IP20, Open, No Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-A011N104 from Rockwell Automation® is a 240 V AC, one phase PowerFlex 523 AC drive. It has 11 A output current and a B frame. And it is IP20 NEMA /open type.
Also known as: 885630700984, 25A-A011N104

Specifications

Phase: 3, 1
Horsepower: 3
Type: Variable Frequency Drive
Volts AC: 240
Amps: 11
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Phase: 3, 1
Type: Variable Frequency Drive
Amps: 11
Wattage: 2.200 kW
Horsepower: 3
Volts AC: 240
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)