This product has been discontinued.
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Palladium
Item #: 612178
Cat #: MA-FQ4FM-PD
UPC: 027557265904
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Palladium.
Overview
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Palladium.
Maestro Fan Control, Multi-location, quiet 7-speed, 120V/4A in palladium
Also known as: 027557265904, MA-FQ4FM-PD
Specifications
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Surface |
Poles: | 1 |
Color: | Palladium |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Palladium |
Family / Style: | Maestro |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)