Stack Light, 50mm, 24V AC/DC, Red

Item #: 61215

Cat #: 855E-24BR4

UPC: 611320488241

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, 50 Millimeters, Strobe, 24 Volt AC/DC, Color: Red, 855E Series

Overview

Control Tower Stack Light, 50 Millimeters, Strobe, 24 Volt AC/DC, Color: Red, 855E Series
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320488241, 855E-24BR4

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Red
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)