Inductive prox sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 24...240VAC/DC, cable 2 m

Item #: 611998

Cat #: XS618B1MAL2TF

UPC: 785901981503

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 24...240VAC/DC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 24...240VAC/DC, cable 2 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, long case, flush mountable sensor. Diameter 18mm, threaded M18 x 1. It features a nickel plated brass case and a 2m long PvR cable. It has a sensing distance of 8mm. Two-wire, AC or DC supply, 24V to 240V, NO function. This sensor is designed for very low temperatures (-40°C, +70°C).
Also known as: 785901981503, XS618B1MAL2TF

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)