Slide Dimmer, 1200W, Nova, Black

Item #: 611996

Cat #: NLV-1500-BL

UPC: 027557674799

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Black

Overview

Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Black
Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1500VA (1200W) in black
Also known as: 027557674799, NLV-1500-BL

Specifications

Type: Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 1200
Poles: 1
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic
Mounting: Surface
Wattage: 1200
Family / Style: Nova
Volts AC: 120
Color: Black
Poles: 1

Customer Reviews

No reviews for this product
(0)