Weatherproof Box Extension, 1 Gang, (6) 1/2" Outlets, 1" Deep, Aluminum, Gray

Item #: 611971

Cat #: EXB50-6

UPC: 835243005266

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Weatherproof Box Extension, 1 Gang, (6) 1/2 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray, Closure Plugs Included.

Overview

Weatherproof Box Extension, 1 Gang, (6) 1/2 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray, Closure Plugs Included.
Also known as: 835243005266, EXB50-6

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 6
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 6
Gangs: 1
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)