This product may not be available in all locations.
![Stack Light, 50mm, 120VAC, Red Stack Light, 50mm, 120VAC, Red](https://rexel-cdn.com/products/image.jpg?i=5956E72F-00F5-49A4-8961-8FB74AF296E3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, 50 Millimeter, Type: Strobe, 120 Volt AC, Red, 855E Series
Overview
Control Tower Stack Light, 50 Millimeter, Type: Strobe, 120 Volt AC, Red, 855E Series
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320488302, 855E-10BR4
Specifications
Color: | Red |
Volts AC: | 120 |
Size: | 50 mm |
Color: | Red |
Size: | 50 mm |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)