Push Button, Illuminated, Extended Head, Green, LED Full Voltage, 24V AC/DC, Momentary

Item #: 611859

Cat #: 10250T397LGD24-1

UPC: 782114753828

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Assembled, 10250T, 30 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green Actuator, LED, Full Voltage Light Unit, 1 Normally Open - 1 Normally Closed, 24 Volt AC/DC, Chrome Bezel, Plastic Actuator

Overview

Push Button, Assembled, 10250T, 30 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green Actuator, LED, Full Voltage Light Unit, 1 Normally Open - 1 Normally Closed, 24 Volt AC/DC, Chrome Bezel, Plastic Actuator
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114753828, 10250T397LGD24-1

Specifications

Volts DC: 24
Color: Green
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Volts DC: 24
Type: Illuminated, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Green
Volts AC: 24

Customer Reviews

No reviews for this product
(0)