IEC Contactor, 16 A, 12 V DC, Electronic Coil, 3 NO Poles, 1 NO

Item #: 611845

Cat #: 100-C16EQ10

UPC: 885630067216

Sign In or Register to view pricing and more.
IEC Contactor, 16 Amp, 12 Volt DC, Electronic Coil, 3 Normally Open Poles, 1 Normally Open Auxiliary Contacts

Overview

IEC Contactor, 16 Amp, 12 Volt DC, Electronic Coil, 3 Normally Open Poles, 1 Normally Open Auxiliary Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16EQ10 from Rockwell Automation® is a 16 A, 12 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630067216, 100-C16EQ10

Specifications

Poles: 3
Type: Contactor, IEC
Volts DC Control: 12
Amps: 16
Poles: 3
Volts DC Control: 12
Type: Contactor, IEC
Amps: 16

Customer Reviews

No reviews for this product
(0)