SQD 9001KP38W31 PILOT LIGHT 120V

Item #: 611819

Cat #: 9001KP38W31

UPC: 785901033097

Sign In or Register to view pricing and more.
SQD 9001KP38W31 PILOT LIGHT 120V 30MM TYPE K +OPTIONS

Overview

SQD 9001KP38W31 PILOT LIGHT 120V 30MM TYPE K +OPTIONS
Also known as: 785901033097, 9001KP38W31

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)