This product may not be available in all locations.
3
more
Safety Switch, Double Throw, Type TC, 400A, 240VAC, NEMA 1
Item #: 611809
Cat #: TDT3325
UPC: 783164069310
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-Pole, Type TC, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Overview
400 Amp, 3-Pole, Type TC, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 783164069310, TDT3325
Specifications
Poles: | 3 |
Amps: | 400 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 400 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)