Roadway Lighting, 250W, HPS, Multi-tap Wired 120V

Item #: 611808

Cat #: 115-25S-CA-MT1-R2-FG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Roadway Series Cobrahead, 250 Watt High Pressure Sodium, CWA, 120 Volt, Roadway Type II, Flat Glass Clear Tempered

Overview

Roadway Series Cobrahead, 250 Watt High Pressure Sodium, CWA, 120 Volt, Roadway Type II, Flat Glass Clear Tempered
Also known as: 115-25S-CA-MT1-R2-FG

Specifications

Mounting: Pole
Material: Die Cast Aluminum
Volts AC: 120
Color: Gray
Wattage: 250
Light Technology: HID
Mounting: Pole
Volts AC: 120
Wattage: 250
Material: Die Cast Aluminum
Color: Gray
Light Technology: HID

Customer Reviews

No reviews for this product
(0)