Roadway Lighting, 150W, HPS, 120V

Item #: 611804

Cat #: 115-15S-RN-120-R3-FG

UPC:

Documents & Guides
Roadway Series Cobrahead, 150 Watt High Pressure Sodium, Reactor Normal Power Factor, 120 Volt, Roadway Type III, Flat Glass Clear Tempered
Sign In or Register to view pricing and more.

No associated products found.

Overview

Roadway Series Cobrahead, 150 Watt High Pressure Sodium, Reactor Normal Power Factor, 120 Volt, Roadway Type III, Flat Glass Clear Tempered
Also known as: 115-15S-RN-120-R3-FG

Specifications

Mounting: Pole
Material: Die Cast Aluminum
Volts AC: 120
Color: Gray
Wattage: 150
Light Technology: HID
Mounting: Pole
Volts AC: 120
Wattage: 150
Material: Die Cast Aluminum
Color: Gray
Light Technology: HID

Customer Reviews

No reviews for this product
(0)