Nutmaster™ Nutdriver, 3/16"

Item #: 61179

Cat #: 35-290

UPC: 783250352906

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Nutdriver, Nutmaster™, Drive Size: 3/16 IN, Shank Length: 3-1/4 IN, Shank Type: Hollow, Handle Color: Black, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip

Overview

IDEAL, Nutdriver, Nutmaster™, Drive Size: 3/16 IN, Shank Length: 3-1/4 IN, Shank Type: Hollow, Handle Color: Black, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip
Nut Drivers are nickel-chrome plated to resist corrosion and have long, hollow shanks that handle longer bolts, making them ideal for deep electrical boxes. The drivers are made in various colors and offer cushioned rubber grip handles for added torque and comfort.
Also known as: 783250352906, 35-290

Specifications

Type: Nut Driver, Hollow Shaft
Diameter: 3/16 in
Length: 3 1/4 in
Standards: California Proposition 65
Type: Nut Driver, Hollow Shaft
Length: 3 1/4 in
Diameter: 3/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)