Cable Grommet, Cabtite, Blanking Plug, Plastic, Gray, 10 per Pack

Item #: 61175

Cat #: 1828170000

UPC: 032248333688

Sign In or Register to view pricing and more.
Documents & Guides
Cable Grommet, Cabtite, Plastic, Gray, Blanking Plug, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack

Overview

Cable Grommet, Cabtite, Plastic, Gray, Blanking Plug, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack
Also known as: 032248333688, 1828170000

Specifications

Type: Blanking Plug
Height: 20 mm
Color: Gray
Material: Plastic
Width: 20 mm
Depth: 19 mm
Type: Blanking Plug
Color: Gray
Width: 20 mm
Height: 20 mm
Material: Plastic
Depth: 19 mm

Customer Reviews

No reviews for this product
(0)