12/3 SO/SOWA Cord, Black, 250'

Item #: 61151

Cat #: SOWASO123BLK250RL

UPC: 032886081309

Documents & Guides
Portable Cord, SOWA/SO, 12 AWG, 3 Conductors, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Portable Cord, SOWA/SO, 12 AWG, 3 Conductors, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: 032886081309, SOWASO123BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Conductors: 3
Material: Copper
Volts AC: 600
Length: 250 ft
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)