![Nutmaster™ Nutdriver, 3/8" Nutmaster™ Nutdriver, 3/8"](https://rexel-cdn.com/products/image.jpg?i=440325BF-7DB0-49FE-ACB1-D28F0076B776&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Nutdriver; Nutmaster?; Drive Size: 3/8 In; Shank Length: 3-1/4 In; Shanktype: Hollow; Handle Color: Blue; Shank Finish: Nickel Chrome Plated; Warranty:lifetime Guarantee; Handle Type: Cushioned Rubber Grip
Overview
Ideal; Nutdriver; Nutmaster?; Drive Size: 3/8 In; Shank Length: 3-1/4 In; Shanktype: Hollow; Handle Color: Blue; Shank Finish: Nickel Chrome Plated; Warranty:lifetime Guarantee; Handle Type: Cushioned Rubber Grip
Also known as: 783250352944, 35-294
Specifications
Type: | Nut Driver |
Standards: | California Proposition 65 |
Type: | Nut Driver |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)