14/4 SO/SOWA Cord, Black, 250'

Item #: 61136

Cat #: SOWASO144BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SOWA/SO, 14/4 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

Overview

Portable Cord, SOWA/SO, 14/4 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Southwire's type SOOW flexible Cords are manufactured using bare flexible stranded class K copper conductors, with a heat, moisture and oil resistant EPDM rubber insulation. The insulated conductors are cabled with wax paper fillers. A tissue-paper separator is wrapped around the assembly to promote easy removal of the jacket. A heat, moisture and oil resistant flexible CPE jacket is extruded over the assembly to complete the construction.
Also known as: SOWASO144BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Black
Gauge: 14
Conductors: 4
Jacket: Rubber
Material: Copper
Gauge: 14
Length: 250 ft
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)