8 AWG XHHW Stranded Copper, Brown, 2500'

Item #: 611224

Cat #: XHHW8STRBRN2500RL

UPC:

8 AWG XHHW-2 Stranded Copper, Brown, 2500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 AWG XHHW-2 Stranded Copper, Brown, 2500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW8STRBRN2500RL

Specifications

Color: Brown
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)