6 AWG XHHW Stranded Copper, Yellow, 2500'

Item #: 611221

Cat #: XHHW6STRYEL2500RL

UPC:

Sign In or Register to view pricing and more.
6 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 2500 Foot Reel

Overview

6 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 2500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW6STRYEL2500RL

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 6
Color: Yellow
Package Type: Reel
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)