Nutmaster™ Nutdriver, 7/16"

Item #: 61122

Cat #: 35-295

UPC: 783250352951

Sign In or Register to view pricing and more.
Documents & Guides
Ideal Nutmaster Nutdriver; Drive Size: 7/16 In; Shank Type: Hollow; Shank Length: 4 In; Handle Color: Brown; Shank Finish: Nickel Chrome Plated; Warranty: Lifetime Guarantee; Handle Type: Cushioned Rubber Grip

Overview

Ideal Nutmaster Nutdriver; Drive Size: 7/16 In; Shank Type: Hollow; Shank Length: 4 In; Handle Color: Brown; Shank Finish: Nickel Chrome Plated; Warranty: Lifetime Guarantee; Handle Type: Cushioned Rubber Grip
Nut Drivers are nickel-chrome plated to resist corrosion and have long, hollow shanks that handle longer bolts, making them ideal for deep electrical boxes. The drivers are made in various colors and offer cushioned rubber grip handles for added torque and comfort. Models 35-292 and 35-295 fit Tan & Blue Twister® Wire Connectors.
Also known as: 783250352951, 35-295

Specifications

Diameter: 7/16 in
Type: Nut Driver, Hollow Shaft
Length: 4 in
Standards: California Proposition 65
Diameter: 7/16 in
Length: 4 in
Type: Nut Driver, Hollow Shaft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)