600 MCM XHHW Stranded Copper, Brown, 2500'

Item #: 611210

Cat #: XHHW600STRBRN2500RL

UPC:

Sign In or Register to view pricing and more.
600 MCM, XHHW-2, Stranded Copper, 600V, Brown, 2500 Foot Reel

Overview

600 MCM, XHHW-2, Stranded Copper, 600V, Brown, 2500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW600STRBRN2500RL

Specifications

Color: Brown
Gauge: 600
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Gauge: 600
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)