
SO Portable Cord, 10/5, Black, 1000', Rated 105°C, 600V
Item #: 61120
Cat #: SO105BLK1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10/5 Type SO Portable Cord, Black, 1000 Foot Reel
Overview
10/5 Type SO Portable Cord, Black, 1000 Foot Reel
Also known as: SO105BLK1000RL
Specifications
Conductors: | 5 |
Jacket: | Rubber |
Gauge: | 10 |
Length: | 1000 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 5 |
Gauge: | 10 |
Material: | Copper |
Volts AC: | 600 |
Jacket: | Rubber |
Length: | 1000 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)