3 AWG XHHW Stranded Copper, Orange, 5000'

Item #: 611199

Cat #: XHHW3STRORN5000RL

UPC:

Sign In or Register to view pricing and more.
3 AWG XHHW-2 Stranded Copper, Orange, 5000 Foot Reel

Overview

3 AWG XHHW-2 Stranded Copper, Orange, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW3STRORN5000RL

Specifications

Color: Orange
Material: Copper
Length: 5000 ft
Gauge: 3
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Orange
Length: 5000 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Gauge: 3
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)