350 MCM XHHW Stranded Copper, Yellow, 2500'

Item #: 611197

Cat #: XHHW350STRYEL2500RL

UPC:

Sign In or Register to view pricing and more.
350 MCM XHHW Stranded Copper, Yellow, 2500 Foot Reel

Overview

350 MCM XHHW Stranded Copper, Yellow, 2500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW350STRYEL2500RL

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 350
Color: Yellow
Package Type: Reel
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)