300 MCM XHHW Stranded Copper, Black, 3000'
Item #: 611188
Cat #: XHHW300STRBLK3000RL
UPC: 980100242534
Sign In or Register to view pricing and more.
Documents & Guides
300 MCM XHHW-2 Stranded Copper, Black, 3000 Foot Reel
Overview
300 MCM XHHW-2 Stranded Copper, Black, 3000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100242534, XHHW300STRBLK3000RL
Specifications
Length: | 3000 ft |
Material: | Copper |
Color: | Black |
Gauge: | 300 |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 3000 ft |
Color: | Black |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Material: | Copper |
Gauge: | 300 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)