COP XHHW14STR7BRN500CN

Item #: 611169

Cat #: XHHW14STR7BRN500CN

UPC: 980100638504

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW14STR7BRN500CN XHHW-14-BRN-7STR-CU-1CN

Overview

COP XHHW14STR7BRN500CN XHHW-14-BRN-7STR-CU-1CN
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100638504, XHHW14STR7BRN500CN

Specifications

Color: Brown
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Jacket: XLPE
Stranding: Stranded
Color: Brown
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 500 ft
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)