10 AWG XHHW Stranded Copper, Orange, 500' Carton

Item #: 611164

Cat #: XHHW10STR7ORN500CN

UPC: 980100640453

Sign In or Register to view pricing and more.
10 AWG XHHW-2 Stranded (7) Copper, Orange, 500 Foot Reel, 600 Volts

Overview

10 AWG XHHW-2 Stranded (7) Copper, Orange, 500 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100640453, XHHW10STR7ORN500CN

Specifications

Gauge: 10
Length: 500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10
Color: Orange
Volts AC: 600
Jacket: XLPE
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)