10 AWG XHHW Stranded Copper, Gray, 1000'

Item #: 611163

Cat #: XHHW10STR7GRY1000RL

UPC: 980100640286

Sign In or Register to view pricing and more.
10 AWG XHHW Stranded Copper, Gray, 1000 foot Reel. - Single copper conductor, stranded, insulated with moisture, heat, and flame resistant, chemically cross-linked polyethylene insulation. Temperature rating 90 Deg. Celsius in wet and dry locations. Gasoline & Oil Resistant.

Overview

10 AWG XHHW Stranded Copper, Gray, 1000 foot Reel. - Single copper conductor, stranded, insulated with moisture, heat, and flame resistant, chemically cross-linked polyethylene insulation. Temperature rating 90 Deg. Celsius in wet and dry locations. Gasoline & Oil Resistant.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100640286, XHHW10STR7GRY1000RL

Specifications

Gauge: 10
Length: 1000 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)