Type USE, 4 AWG, Stranded, White, 2500'

Item #: 611153

Cat #: USE4STRWHT2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 4 AWG, Stranded, White, 2500'

Overview

Type USE, 4 AWG, Stranded, White, 2500'
Also known as: USE4STRWHT2500RL

Specifications

Gauge: 4
Length: 2500 ft
Material: Copper
Color: White
Conductors: 1
Gauge: 4
Material: Copper
Conductors: 1
Length: 2500 ft
Color: White

Customer Reviews

No reviews for this product
(0)