6 AWG THW Stranded Copper, Red, 2500'

Item #: 611149

Cat #: THW6STRRED2500RL

UPC: 980100216719

Documents & Guides
6 AWG THW Stranded Copper, Red, 2500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 AWG THW Stranded Copper, Red, 2500 Foot Reel
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100216719, THW6STRRED2500RL

Specifications

Color: Red
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Package Type: Reel
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)