14 AWG THW Solid Copper, Red/Orange Stripe, 500'

Item #: 611141

Cat #: THW14SOLREDORN500RL

UPC:

Documents & Guides
No Documents Available
14 AWG THW Solid Copper, Red/Orange Stripe, 500 foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

14 AWG THW Solid Copper, Red/Orange Stripe, 500 foot Reel
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW14SOLREDORN500RL

Specifications

Length: 500 ft
Color: Red/Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14
Package Type: Reel
Color: Red/Orange
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)