COP THW14SOLBLUORN500RL WIRE
Item #: 611138
Cat #: THW14SOLBLUORN500RL
UPC:
Documents & Guides
No Documents Available
COP THW14SOLBLUORN500RL WIRE THW-14-BLU/ORN-SOL-CU-500R
Sign In or Register to view pricing and more.
No associated products found.
Overview
COP THW14SOLBLUORN500RL WIRE THW-14-BLU/ORN-SOL-CU-500R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW14SOLBLUORN500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Blue/Orange |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Solid |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 14 |
Package Type: | Reel |
Jacket: | PVC |
Color: | Blue/Orange |
Conductors: | 1 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)