COP THW14SOLBLK500CL

Item #: 611136

Cat #: THW14SOLBLK500CL

UPC: 980100610012

Documents & Guides
No Documents Available
COP THW14SOLBLK500CL THW-14-BLK-SOL-CU-1CL
Sign In or Register to view pricing and more.

No associated products found.

Overview

COP THW14SOLBLK500CL THW-14-BLK-SOL-CU-1CL
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100610012, THW14SOLBLK500CL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Package Type: Coil
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14
Package Type: Coil
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)