![10 AWG THW Solid Copper, Black, 500' 10 AWG THW Solid Copper, Black, 500'](https://rexel-cdn.com/products/image.jpg?i=156544B7-FD0F-4EC7-8710-C075D8B73E7C&f=420)
10 AWG THW Solid Copper, Black, 500'
Item #: 611133
Cat #: THW10SOLBLK500CL
UPC: 980100612016
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THW Solid Copper, Black, 500 foot Coil
Overview
10 AWG THW Solid Copper, Black, 500 foot Coil
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100612016, THW10SOLBLK500CL
Specifications
Gauge: | 10 |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Solid |
Package Type: | Coil |
Gauge: | 10 |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Package Type: | Coil |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)