600 MCM THHN/THWN-2 Stranded Copper, Green, 5000'

Item #: 611129

Cat #: THHN600STRGRN5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
600 MCM THHN/THWN-2 Stranded Copper, Green, 5000' Reel

Overview

600 MCM THHN/THWN-2 Stranded Copper, Green, 5000' Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN600STRGRN5000RL

Specifications

Gauge: 600
Color: Green
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 600
Jacket: PVC
Length: 5000 ft
Conductors: 1
Package Type: Reel
Color: Green
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)