Mechanical Lug, 3-Conductor, 4-Hole Mount, Aluminum, 6 - 3/0 AWG

Item #: 611044

Cat #: K3A27U4N

UPC: 781810370414

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 3 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 3/0 AWG, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (3) Hex Socket Set Screws per Conductor

Overview

Mechanical Lug, Aluminum, 3 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 3/0 AWG, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (3) Hex Socket Set Screws per Conductor
Also known as: 781810370414, K3A27U4N

Specifications

Mounting: 4-Hole
Material: Aluminum
Allowable Gauge Range: 6 - 3/0
Stud Size: 1/2 in
Mounting: 4-Hole
Allowable Gauge Range: 6 - 3/0
Material: Aluminum
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)