Selector Switch, 2-Position, Maintained, Black Knob, 1NO Contact

Item #: 61100

Cat #: 800FP-SM22MX10

UPC: 781180682711

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, Plastic, 1 Normally Open Contact

Overview

Selector Switch, 2 Position, Maintained, Black Knob, Plastic, 1 Normally Open Contact
Also known as: 781180682711, 800FP-SM22MX10

Specifications

IP/NEMA Rating: IP66
Size: 22.5 mm
Type: 2 Position, Selector Switch
Family / Style: 800F
Color: Black
Material: Plastic
IP/NEMA Rating: IP66
Type: 2 Position, Selector Switch
Color: Black
Size: 22.5 mm
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)