UNTS DH-A4-6 HORIZONTAL FLEXIBLE

Item #: 610949

Cat #: DH-A4-6

UPC:

Documents & Guides
No Documents Available
UNTS DH-A4-6 HORIZONTAL FLEXIBLE DIVIDER, 4" HIGH, 6'
Sign In or Register to view pricing and more.

No associated products found.

Overview

UNTS DH-A4-6 HORIZONTAL FLEXIBLE DIVIDER, 4" HIGH, 6'
Also known as: DH-A4-6

Specifications

Width: 6 in
Length: 6 ft
Width: 6 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)