This product may not be available in all locations.
2
more

Load Center, Cover with Door, NEMA 1, Flush Mount, 12 Circuit
Item #: 61092
Cat #: QOC16UF
UPC: 78590174590
Documents & Guides
Load Center, Cover with Door, NEMA 1, Flush Mount, 12 Circuit
Sign In or Register to view pricing and more.
Overview
Load Center, Cover with Door, NEMA 1, Flush Mount, 12 Circuit
Also known as: 78590174590, QOC16UF
Specifications
Circuits: | 12 |
Mounting: | Flush |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Circuits: | 12 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)