16 AWG TEW Stranded Copper, Purple, 500'

Item #: 610877

Cat #: TEW16STRPUR500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, 30-Strand, Copper Wire, Purple, 600V, Type TEW, 500' Reel.

Overview

16 AWG, 30-Strand, Copper Wire, Purple, 600V, Type TEW, 500' Reel.
Also known as: TEW16STRPUR500RL

Specifications

Length: 500 ft
Color: Purple
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 16
Color: Purple
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)