16 AWG TEW Stranded Copper, Brown, 500'

Item #: 610873

Cat #: TEW16STRBRN500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG TEW Stranded Copper, Brown, 500 foot Reel

Overview

16 AWG TEW Stranded Copper, Brown, 500 foot Reel
Also known as: TEW16STRBRN500RL

Specifications

Color: Brown
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 16
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)