COP BARESD2SOL5000RL

Item #: 610862

Cat #: BARESD2SOL5000RL

UPC: 980100334697

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD2SOL5000RL BARE-SD-2-SOL-CU-5000R

Overview

COP BARESD2SOL5000RL BARE-SD-2-SOL-CU-5000R
Also known as: 980100334697, BARESD2SOL5000RL

Specifications

Length: 5000 ft
Gauge: 2
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 5000 ft
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Gauge: 2
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)