Control Tower Stack Light, 50mm, 120V AC

Item #: 61084

Cat #: 855E-10BR5

UPC: 611320488326

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, Type: Strobe, 120 Volt AC, Color: Amber, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, Type: Strobe, 120 Volt AC, Color: Amber, 855E Series.
Also known as: 611320488326, 855E-10BR5

Specifications

Color: Amber
Volts AC: 120
Size: 50 mm
Color: Amber
Size: 50 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)